Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slant Edge Cutting Plier 6

  • Mfr # 200-038

  • Zoro # G005129161


product price: $8.39
/ea

Key Features

Overall Length
9
Jaw Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200-038
Zoro #
G005129161
UPC #
617293002996
Country of Origin
China

Dimensions

Overall Length
9
Jaw Width
3.5

Details

Item
Slant Edge Cutting Plier 6"

Description

Slant Edge Cutting Plier 6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.