Zoro Homepage

Tool Belt with Safety Lock

  • Mfr # ST-5504

  • Zoro # G005261908


product price: $9.69
/ea

Key Features

Tool Storage Type Included
Belt
Features
Tool Belt with Safety Lock
Height
2.0
Width
4.0
Length
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-5504
Zoro #
G005261908
UPC #
04711552155358
Country of Origin
China

Dimensions

Height
2.0
Width
4.0
Length
12.5

Details

Item
Tool Belt with Safety Lock
Tool Storage Type Included
Belt
Features
Tool Belt with Safety Lock

Description

Tool Belt with Safety Lock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.