Zoro Homepage

Tool Box, 10 in W x 7 in D x 6 in H

  • Mfr # SB-2918

  • Zoro # G205129497


product price: $12.99
/ea

Key Features

Width
10 in
Overall Depth
7 in
Height
6 in
Handle Type
Carrying Handle
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2918
Zoro #
G205129497
UPC #
04710810406003
Country of Origin
China

Dimensions

Width
10 in
Overall Depth
7 in
Height
6 in
Length
10
Depth
7 in

Details

Item
Tool Box
Handle Type
Carrying Handle

Description

Multi,Function Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.