Zoro Homepage

Upper/Lower Crimping Die, 12-10 AWG Cap.

  • Mfr # 300-058

  • Zoro # G605129608


product price: $22.29
/ea

Key Features

Length (In.)
5
Includes
Die Set, Thumb Screws
Application
Electrical Wire Crimping
Crimping Capacity
12 to 10 AWG, 16 to 14 AWG, 22 to 18 AWG
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-058
Zoro #
G605129608
UPC #
617293002729
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
5
Height
0.75
Width
2.75
Number of Crimping Sizes
3

Details

Item
Upper and Lower Crimping Die
Includes
Die Set, Thumb Screws
Application
Electrical Wire Crimping
Crimping Capacity
12 to 10 AWG, 16 to 14 AWG, 22 to 18 AWG
Connector Color Code
Blue, Red, Yellow
Number of Pieces
1
Compatible Cable Type
Wire
Compatible Connector Type
Insulated Terminal
Maximum Crimping Force
Not Rated
Compatible with Manufacturer Model Number
Universal
Compatible with Brand
Universal
Compatible with Series
Lunar
Compatible Manufacturer Part Number
Universal
Compatible Manufacturer Model Number
Universal
For Use With Mfr. Model Number
Universal
Compatible with Manufacturer Model No.
Universal
Compatible with Mfr. Model No.
Universal
For Use with Mfr Model Number
Universal
Compatible Pump Manufacturer Part Number
Universal
Compatible Mfr. Model Number
Universal

Description

Upper and Lower Crimping Die, Compatible Connector Type Insulated Terminal, Compatible Cable Type Wire, Number of Crimping Sizes 3, Connector Color Code Blue, Red, Yellow, Number of Pieces 1, Maximum Crimping Force Not Rated, Compatible with Brand Universal, Compatible with Grainger Part Number Universal, Compatible with Manufacturer Model Number Universal, Compatible with Series Lunar, Application Electrical Wire Crimping, Crimping Capacity 12 to 10 AWG, 16 to 14 AWG, 22 to 18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.