Zoro Homepage

Wire Rope Cutter 7, 1/2"

  • Mfr # 200-063

  • Zoro # G405129587


product price: $24.39
/ea

Key Features

Width (In.)
3.5
Length
10.5
Height (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-063
Zoro #
G405129587
UPC #
617293006314
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
3.5
Length
10.5
Height (In.)
1

Details

Item
Wire Rope Cutter 7,1/2"

Description

Wire Rope Cutter 7,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.