Shop PROSOCO

Air and Weather Barriers, 20 oz, White

  • Mfr # 70440-SAUSAGE
  • Zoro # G722783790

product price: 
$
36.19
/ea

Key Features

Series
R-Guard AirDam
Maximum Setting Time
Varies
Wire Rope Length
9.75 in
Container Type
Sausage Pack
Container Size
20 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70440-SAUSAGE
Zoro #
G722783790
UPC #
653429020601
Country of Origin
United States
Series
R-Guard AirDam
Maximum Setting Time
Varies
Container Type
Sausage Pack
Minimum Application Temperature
20 Degrees F
Minimum Performance Temperature
-20 Degrees F
VOC Content Weight
30 g/L
Maximum Application Temperature
120 Degrees F
Application
Multipurpose
Environment
Indoor/Outdoor
Joint Compression Expansion Tolerance
+/-25%
Working Time
15 min
Maximum Performance Temperature
180 Degrees F
For Use On Surface Material
Brick, Concrete, Fiber Cement, Gypsum Board, Masonry, Metal, PVC, Stucco, Vinyl, Wood
Specific Gravity
1.40-1.55
Elongation
300 %
Full Cure Time
1 day
Flash Point
200 Degrees F
Resistance Properties
Ultraviolet Resistant, Water Resistant, Weather Resistant
Cure Type
Moisture
Item
Air and Weather Barriers
Color
White
VOC Content Weight Percentage
3 %
Sealant Base
Silyl-Terminated Polymer
Standards
ASTM C920, ASTM E283, ASTM E331, ICC-ES AC212, ICC-ES ESR-2626
Sealant Properties
Adhesive, Crack-Bridging, Durable, Elastic, Flexible, Moisture-Tolerant, Paintable, UV Stable, Waterproof, Weatherproof
Finishing Features
Paintable

Dimensions

Wire Rope Length
9.75 in
Container Size
20 oz
Overall Width
2 1/2 in
Overall Length
9.75 in
Length
9.75 in

Description

Air and Weather Barriers, Color White, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Water Resistant, Weather Resistant, Sealant Properties Adhesive, Crack-Bridging, Durable, Elastic, Flexible, Moisture-Tolerant, Paintable, UV Stable, Waterproof, Weatherproof, Standards ASTM C920, ASTM E283, ASTM E331, ICC-ES AC212, ICC-ES ESR-2626, Elongation 300 Percent, Full Cure Time 1 day

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.