Zoro Homepage

Consolideck LS Hardener/Densifier 1 Gallon

  • Mfr # 46068-01GALCS

  • Zoro # G512510407


product price: $105.99
/ea
Sold in multiples of 4 for $423.96
Free Shipping & Returns

Key Features

Size
1gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46068-01GALCS
Zoro #
G512510407
UPC #
-
Country of Origin
United States

Dimensions

Size
1gal

Description

  • •Easy, one-step application
  • •No scrubbing
  • •No flushing
  • •No caustic wastewater
  • •May be applied to broom finished, steel troweled, power troweled, or burnished concrete finishes
  • •Penetrates and reacts quickly to produce better initial and ultimate hardness
  • •Tested and conforms to California Collaborative for High-Performance School Indoor Air Quality standards
  • •Use can contribute to LEED for Schools points (EQ Credit 4)
  • •Provides better abrasion resistance than conventional hardeners
  • •Produces a fast surface gloss which improves with traffic and maintenance
  • •Improves performance, appearance, and light reflectance of new or old concrete
  • •Reduces application time and costs of diamond polishing operations
  • •Will not contribute to surface crazing
  • •High lithium content combats surface ASR
  • •Lithium will not absorb water or contribute to floor sweating
  • •Gloss and hardness do not reduce slip resistance
  • •Breathable and UV stable
  • •Will not yellow, discolor, peel or flake
  • •Non-flammable
  • •Non-toxic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.