Shop PROSOCO

Joint Sealants, 14" L, 3" W, 20 oz, Pale Red

  • Mfr # 70410-SAUSAGE
  • Zoro # G822784055

product price: 
$
44.69
/ea

Key Features

VOC Content Weight
30 g/L
Joint Compression Expansion Tolerance
+/-20%
Series
FastFlash
Sealant Base
Silyl-Terminated Polymer
Container Type
Sausage Pack
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70410-SAUSAGE
Zoro #
G822784055
UPC #
653429020229
Country of Origin
United States
VOC Content Weight
30 g/L
Joint Compression Expansion Tolerance
+/-20%
Series
FastFlash
Sealant Base
Silyl-Terminated Polymer
Container Type
Sausage Pack
Specific Gravity
1.40-1.55
Finishing Features
Paintable, Sandable, Stainable
Maximum Setting Time
Varies
Working Time
15 min
Cure Type
Moisture
Item
Joint Sealants
Standards
ASTM C920, ASTM E283, ASTM E331, ICC-ES AC212, ICC-ES ESR-2626
Resistance Properties
Ultraviolet Resistant, Water Resistant, Weather Resistant
Maximum Performance Temperature
180 Degrees F
Color
Pale Red
Elongation
150 %
Full Cure Time
1 day
VOC Content Weight Percentage
3 %
Flash Point
200 Degrees F
Application
Multipurpose
Environment
Indoor/Outdoor
Sealant Properties
Adhesive, Crack-Bridging, Durable, Elastic, Fiber-Reinforced, Flexible, Moisture-Tolerant, Paintable, Sandable, UV Stable, Waterproof, Weatherproof
Minimum Application Temperature
20 Degrees F
Maximum Application Temperature
120 Degrees F
For Use On Surface Material
Brick, Concrete, Fiber Cement, Gypsum Board, Masonry, Metal, OSB, Plywood, PVC, Stucco, Vinyl, Wood
Minimum Performance Temperature
-20 Degrees F

Dimensions

Wire Rope Length
14 in
Overall Width
3 in
Container Size
20 oz
Overall Length
14 in
Length
14 in

Description

Joint Sealants, Color Pale Red, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Sandable, Stainable, Resistance Properties Ultraviolet Resistant, Water Resistant, Weather Resistant, Sealant Properties Adhesive, Crack-Bridging, Durable, Elastic, Fiber-Reinforced, Flexible, Moisture-Tolerant, Paintable, Sandable, UV Stable, Waterproof, Weatherproof, Standards ASTM C920, ASTM E283, ASTM E331, ICC-ES AC212, ICC-ES ESR-2626

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.