
Natural Stone Treatment WB Economical Water Repellent 5 Gallon
Mfr # 40059-05GAL
Zoro # G812510305
product price: $523.99
/ea
Free Shipping & Returns
Key Features
Size
5gal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40059-05GAL
Zoro #
G812510305
UPC #
-
Country of Origin
United States
Dimensions
Size
5gal
Description
- •Provides water repellency to limestone, marble, and travertine, as well as adjacent masonry
- •One component
- •easy-to-use
- •Treated surfaces “breathe” – does not trap moisture
- •Suitable for interior and exterior surfaces
- •Will not form a surface film or gloss
- •Does not change the substrate color or texture
- •Protects new or existing mortar and grout joints
- •Resists water penetration when applied over existing shrinkage cracks of 2 inches or less
- •No solvent odor
- •Resists penetration of water-based stains
- •Resists atmospheric and biological soiling
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.