R-Guard Joint & Seam Filler Fiber Reinforced Fill Coat and Seam Treatment 20oz Sausage
- Mfr # 70410-SAUSAGE
- Zoro # G812509927
product price:
$
34.99
/ea
Key Features
Size
20oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70410-SAUSAGE
- Zoro #
- G812509927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 20oz
Description
- •Streamlines preparation by eliminating the need for joint reinforcing tapes
- •Silane functional polymer provides superior long term adhesion, crack bridging and weathering characteristics
- •Easy 12-15 wet mil application
- •Bonds to most common building materials without priming
- •Single component - saves time
- •Produces a durable, weather-tight seal
- •Bonds and cures in wet weather, on damp substrates, and tolerates rain immediately after application
- •Will not tear or lose effectiveness when exposed to weather during construction
- •May be fully exposed to UV and weather for up to 12 months depending upon conditions.If longer, contact for inspection
- •Compatible with most sealants and waterproofing or air barrier components
- •Solvent free
- •Isocyanate free
- •Phthalate free
- •No shrinkage
- •No staining
- •No yellowing
- •Breathable - allows damp surface to dry
- •Will not support mold growth
- •
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.