Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Wrap MVP Fluid-Applied Air and Water-Resistive Barrier, 5 Gallon

  • Mfr # 70515-05GAL

  • Zoro # G412510071


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Size
5gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70515-05GAL
Zoro #
G412510071
UPC #
-
Country of Origin
United States

Dimensions

Size
5gal

Description

  • •Reduces condensation and energy loss caused by air leaks through the wall assembly
  • •Minimizes risk of water damage to sheathing and associated repair or replacement costs
  • •Allows accumulated moisture within the wall assembly to dry
  • •Vapor permeable with a low air infiltration rate
  • •Fast and easy installation reduces labor costs
  • •No air leakage or water intrusion between the sheathing and Spray Wrap MVP - stable under air and wind pressure loads
  • •Seamless - no tears, holes, or improperly lapped joints to compromise performance
  • •Combines the durability and flexibility of a rubberized coating with the speed and ease of a water-based, fluid-applied application
  • •Won't tear or lose effectiveness when exposed to weather during construction
  • •May be exposed to the weather for up to 12 months without compromising performance depending upon conditions
  • •Single component
  • •Easy to install
  • •Long pot life
  • •Water cleanup
  • •Simplifies inspection, quality control
  • •Low odor and non-toxic
  • •Compatible with most paints, sealants, and coatings
  • •Air Barrier Association of America (ABAA) approved product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.