Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 12" Soft Loop Tie-Down Straps - Protective Anchor Straps for Motorcycles, ATVs and Equipment

  • Mfr # FH-004

  • Zoro # G722782045


product price: $3.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH-004
Zoro #
G722782045
UPC #
045734685833
Country of Origin
Viet Nam

Description

Protect your valuable equipment from scratches and damage with ProSource 1-inch x 12-inch Soft Loop Tie-Down Straps. These essential anchor straps work in conjunction with ratchet straps or cam buckle straps to provide a secure, scratch-free connection point on motorcycles, ATVs, UTVs, dirt bikes, snowmobiles, lawn equipment, and other cargo. Constructed from durable, heavy-duty polyester webbing that won't scratch chrome, paint, or delicate surfaces. The soft, cushioned material wraps around handlebars, frames, axles, or other anchor points, creating a protective barrier between your equipment and metal hooks. Each 12-inch loop provides ample length for wrapping around various frame sizes and components. The reinforced stitching ensures reliable strength and durability for repeated use. Simply loop the soft strap around your equipment's frame or secure point, then attach your ratchet strap hook through the loop for a stable, damage-free tie-down connection. Ideal for securing motorcycles, ATVs, dirt bikes, scooters, snowmobiles, jet skis, lawn mowers, and other equipment during transport or storage. The 1-inch width is compatible with standard 1-inch ratchet straps and tie-downs. Sold in a convenient 4-pack for securing multiple points on your cargo. An essential accessory for anyone who transports recreational vehicles or equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.