Zoro Homepage

30 ft x 40 ft Tarp, Green/Silver

  • Mfr # T3040GS140

  • Zoro # G306768915


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Finished Size
30 ft x 40 ft
Color
Green/Silver
Tarp Finished Length
30 ft
Tarp Finished Width
40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3040GS140
Zoro #
G306768915
UPC #
718928709928
Country of Origin
Viet Nam

Dimensions

Finished Size
30 ft x 40 ft
Tarp Finished Length
30 ft
Tarp Finished Width
40 ft

Details

Color
Green/Silver
Item
Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.