Zoro Homepage

Cable Tie, 42 mm Max Bundle Dia., Clear, Nylon

  • Mfr # RAT9/3111D3L

  • Zoro # G113761307


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Cable Tie Style
Heavy Duty, Self Locking
Nominal Max. Bundle Dia.
42 mm
Color
Clear
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAT9/3111D3L
Zoro #
G113761307
UPC #
45734982840
Country of Origin
China

Dimensions

Nominal Max. Bundle Dia.
42 mm

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty, Self Locking
Color
Clear
Material
Nylon

Description

These heavy-duty cable ties are suitable for home, office, garage, travel and workshop organization. Whenever you need to organize different wires, zippers and other accessories, this is a good choice. Just tie the things you need to organize together, then put the packing line into the head, self-locking design, make it neat and orderly, easy to operate.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.