
Cable Tie, 70 mm Max Bundle Dia., Black, Nylon
Mfr # CV280W-253L
Zoro # G813756634
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Cable Tie Style
Flame Retardant, Self Locking
Nominal Max. Bundle Dia.
70 mm
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV280W-253L
Zoro #
G813756634
UPC #
45734983397
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Max. Bundle Dia.
70 mm
Details
Item
Cable Tie
Cable Tie Style
Flame Retardant, Self Locking
Color
Black
Material
Nylon
Description
For wire tying, bundling and other fastening uses. Meets flammability classification UL94V-2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.