Zoro Homepage

Cable Tie, 96 mm Max Bundle Dia., Clear, Nylon

  • Mfr # CV380-253L

  • Zoro # G713756321


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Cable Tie Style
Flame Retardant, Self Locking
Nominal Max. Bundle Dia.
96 mm
Color
Clear
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV380-253L
Zoro #
G713756321
UPC #
45734983373
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Max. Bundle Dia.
96 mm

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Self Locking
Color
Clear
Material
Nylon

Description

For wire tying, bundling and other fastening uses. Meets flammability classification UL94V-2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.