Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish

  • Mfr # 00054132

  • Zoro # G006713765


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Penny Size
6D
Package Weight
50 lb
Approx. Pkg. Qty.
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00054132
Zoro #
G006713765
UPC #
773908900122
Country of Origin
China

Dimensions

Length
2 in
Penny Size
6D

Details

Item
Common Nail
Finish
Hot Dipped Galvanized
Package Weight
50 lb
Approx. Pkg. Qty.
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.