Door Stop, 2-3/16 in Dia Base, 2-3/16 in Dia x 1 in H Projection, Vinyl, White

  • Mfr # FE-S715-PS

  • Zoro # G513762225


product price: $7.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-S715-PS
Zoro #
G513762225
UPC #
45734649958
Country of Origin
Taiwan, Province of China

Description

Prosource Door Stop, Base Diameter: 2-3/16 in, Projection Size: 2-3/16 in Dia x 1 in H, 2-3/16 in L, 2-3/16 in W, 4 in H, Vinyl, White, White, Wall Mounting

Restrictions

WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.