Zoro Homepage

Entry Lever, Stainless Steel, Lever Handle, Stainless Steel, Commercial, 2 Grade

  • Mfr # Y360CV-PS

  • Zoro # G413762868


product price: $86.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y360CV-PS
Zoro #
G413762868
UPC #
45734656956
Country of Origin
Taiwan, Province of China

Description

ProSource Door Entry Lever is used for a keyed exterior door. Both levers lock or unlock by key outside or turn button inside. Consist of all-metal components. Specifications : ANSI Grade: 2, Backset Size: 2-3/4 in, Edge Bore Diameter: 1 in, Cross Bore Diameter: 2-1/8 in, Thk doorness: 1-3/8 to 1-13/16 in., Cylinder Type: 6-Pin, Keyway Type: SC1, Key Type: Keyed Different, Latch Type: Square Corner, Faceplate Size: 1-1/8 x 2-3/4 in, Strike Type: T-Style, Strike Size: 1-1/8 x 2-3/4 in, Bolt Throw Size: 12.5 mm, Stainless steel.

Restrictions

WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.