Heat Shrink Tube Assortment, 5/64 in, 3/32 in, 5/32 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in, Black
- Mfr # 60241
- Zoro # G213761337
product price:Â
$
8.89
/ea
Key Features
Material
Polyolefin
Color
Black
Length
1-3/8 in, 2-7/8 in
Temp. Range
275 Degrees F
Shrink Tubing I.D. Before Shrinking
5/64 in, 3/32 in, 5/32 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60241
- Zoro #
- G213761337
- UPC #
- 45734659841
- Country of Origin
- China
Dimensions
- Length
- 1-3/8 in, 2-7/8 in
Details
- Item
- Heat Shrink Tube Assortment
- Material
- Polyolefin
- Color
- Black
- Temp. Range
- 275 Degrees F
- Shrink Tubing I.D. Before Shrinking
- 5/64 in, 3/32 in, 5/32 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Description
ProSource Heat Shrink Tubing Assortment, Electrical, Suitable for: Wire Connection, Rust Prevention and Corrosion Protection of Solder Joints, Protection and Insulation Processing of Wire End, Wiring Harness & Electronic Components., Includes: 5/64 in Dx 1-3/8 in L 30 pc, 3/32 in D x 1-3/8 in L 25 pc, 5/32 in D x 1-3/8 in L 20 pc, 3/16 in D x 1-3/8 in L 20 pc, 1/4 in D x 2-7/8 in L 16 pc, 3/8 in x 2-7/8 in 8 pc & 1/2 in D x 2-7/8 in L 8 pc
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.