
Heavy-Duty Boltless Shelving, 6000 lb Capacity, 4-Shelf, 78 in OAW, 22 in OAD, 72 in OAH, Brown
Mfr # 9637
Zoro # G916044034
product price: $382.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9637
Zoro #
G916044034
UPC #
45734683969
Country of Origin
Colombia
Description
ProSource Heavy-Duty Boltless Shelving, 6000 lb, Material Thickness: 16 ga, Frame Material: Steel, Shelving Material: Wiremesh, Powder-Coated, Brown, Number of Shelves: 4, Capacity per Shelf: 1500 lb, Shelf Construction: Steel, Post Construction: Steel, 78 in OAW, Overall Depth: 22 in, 72 in OAH, Includes: Posts, Beams, Wiremesh Shelving, Instructions and Safety Clips
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.