Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Set, 2 Grade, Stainless Steel, Stainless Steel, SC1 Keyway, Different Key, Commercial

  • Mfr # C368BV-PS

  • Zoro # G613768165


product price: $52.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C368BV-PS
Zoro #
G613768165
UPC #
45734656949
Country of Origin
Taiwan, Province of China

Description

ProSource Knob Set, Security Grade: 2, Stainless Steel, Stainless Steel, Keyway Type: SC1, Key Type: Different, Commercial/Residential: Commercial, Door Handing: Left, Right, Rekeyable/Resettable: Rekeyable, Cylinder Type: 6-Pin, Number of Cylinders: 1, Door Thickness: 1-1/4 to 1-13/16 in, Backset Size: 2-3/8 to 2-3/4 in, Edge Bore Diameter: 1 in, Cross Bore Diameter: 2-1/8 in, Strike Type: T-Style, Strike Size: 70 x 39.75 mm, Throw Length: 12.5 mm, Projection Size: 2-7/8 in, Faceplate Size: 1-1/8 x 2-1/4 in, Includes: 2 Keys, Resists: Rust

Restrictions

WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.