Shop PROSOURCE
See all product information
Create Account
Roofing Nail, 6 in L, 60D, Bright Finish
- Mfr # 00090242
- Zoro # G007070300
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Size
60D
Finish
Bright
Package Weight
50 lb
Approx. Pkg. Qty.
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00090242
- Zoro #
- G007070300
- UPC #
- 42928122983
- Country of Origin
- China
- Item
- Roofing Nail
- Finish
- Bright
- Package Weight
- 50 lb
- Approx. Pkg. Qty.
- 1
Dimensions
- Length
- 6 in
- Size
- 60D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.