Shop DEWALT
See all product information
Create Account
Finishing Nails, 1 3/4 in L, 16 ga, Galvanized, Headless Head, 2500 PK
- Mfr # DCS16175
- Zoro # G016099620
product price:Â
$
14.49
/pk
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
1 3/4 in
Gauge
16 ga
Finish
Galvanized
Head Type
Headless
Point Type
Chisel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS16175
- Zoro #
- G016099620
- UPC #
- 0028877488363
- Country of Origin
- China
- Item
- Finishing Nails
- Gauge
- 16 ga
- Finish
- Galvanized
- Head Type
- Headless
- Point Type
- Chisel
- Product Type
- Finishing Nails
- Pack Size
- Bulk Pack
- Compatible with Manufacturer Model Number
- DCN660B, DCN660D1
- Compatible with Mfr. Model No.
- DCN660B, DCN660D1
- Compatible Manufacturer Model Number
- DCN660B, DCN660D1
- Compatible with Manufacturer Model No.
- DCN660B, DCN660D1
- Compatible Pump Manufacturer Part Number
- DCN660B, DCN660D1
- For Use with Mfr Model Number
- DCN660B, DCN660D1
- Compatible Manufacturer Part Number
- DCN660B, DCN660D1
- Compatible Mfr. Model Number
- DCN660B, DCN660D1
- For Manufacturer Part Number
- DCN660B, DCN660D1
- Compatible with Mfr. Model Number
- DCN660B, DCN660D1
Dimensions
- Overall Length
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Finishing Nails, Overall Length 1 3/4 in, Shank Diameter Not Applicable, Gauge 16 ga, Product Type Finishing Nails, Material Not Applicable, Finish Galvanized, Penny Size Not Applicable, Head Type Headless, Head Diameter Not Applicable, Shank Type Not Applicable, Point Type Chisel, Collation Type Not Applicable, Collation Configuration Not Applicable, Collation Angle Not Applicable, Collation Quantity Not Applicable, For Use With Not Applicable, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.