Passage Knob, Brass, Polished Brass

  • Mfr # T-5764PB-PS
  • Zoro # G013762794
product price: 
$
18.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-5764PB-PS
Zoro #
G013762794
UPC #
45734655485
Country of Origin
Taiwan, Province of China

Description

ProSource Door Knob Lockset, Design: Tulip, Knob Handle, Backset Type: Adjustable, Backset Size: 2-3/8 to 2-3/4 in, Edge Bore Diameter: 1 in, Cross Bore Diameter: 2-1/8 in, Door Thickness: 1-3/8 to 1-3/4 in, Latch Type: 2-Way, Strike Type: Full Lip Round Corner, Strike Size: 44 x 57 mm, Bolt Throw Size: 12.5 mm, Projection Size: 61.4 mm, Screw Mounting, Metal, Polished Brass, Suitable for: 1-3/8 to 1-3/4 in Thick Door.

Restrictions

WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.