Shop SURE-LOC HARDWARE
See all product information
Create Account
Oakley Passage Knob, Flat Black
- Mfr # OK101 FBL
- Zoro # G008412130
product price:Â
$
75.19
/ea
Key Features
Material
Zinc
Color
Flat Black
Height
4 1/8 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
For Use With
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OK101 FBL
- Zoro #
- G008412130
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4 1/8 in
Details
- Material
- Zinc
- Color
- Flat Black
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
- For Use With
- Residential
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.