Passage Knob, Metal, Stainless Steel, 2-3/8 to 2-3/4 in Backset, 1-3/8 to 1-3/4 in Thick Door

  • Mfr # T-5764SS-PS

  • Zoro # G913762368


product price:  $14.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-5764SS-PS
Zoro #
G913762368
UPC #
45734655423
Country of Origin
Taiwan, Province of China

Description

ProSource Passage Knob, Backset Size: 2-3/8 to 2-3/4 in, Design: Tulip, Backset Type: Adjustable, Edge Bore Diameter: 1 in, Cross Bore Diameter: 2-1/8 in, Door Thickness: 1-3/8 to 1-3/4 in, Latch Type: 2-Way Adjustable, Strike Type: Full Lip Round Corner, Strike Size: 44 x 57 mm, Throw Length: 12.5 mm, Projection Size: 61.4 mm, Screw Mounting, Metal, Stainless Steel, Suitable for: 1-3/8 to 1-3/4 in THK Doors

Restrictions

WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.