Perforated Hose Clamp, Clamping Range: 4-5/8 to 5-1/2 in, 300 Stainless Steel, Stainless Steel

  • Mfr # HCRSS80

  • Zoro # G213763034


product price:  $4.89
/ea
Sold in multiples of 10 for $48.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCRSS80
Zoro #
G213763034
UPC #
45734927728
Country of Origin
Taiwan, Province of China

Description

ProSource Perforated Hose Clamp, Nominal Opening Size: 4-5/8 to 5-1/2 in, Hex Bolt Size: 5/16 in, Pipe/Conduit Size: 4-5/8 to 5-1/2 in, Trade Size: 1pc, 5.5 x 6 x 0.5 in, General Purpose Grade, End Type: Housing, Clamping Range: 4-5/8 to 5-1/2 in, 6 in L, 5.5 in W, 0.5 in H, Bolt Material: 300 Stainless Steel, 300 Stainless Steel, Stainless Steel, Stainless Steel, Suitable for: Used to Fasten Duct, Hose, Includes: Housing, Band, Screw

Restrictions

WARNING: This product can expose you to chemicals including 2,4-Diaminotoluene, which is known to the State of California to cause cancer, and Terbacil, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.