Zoro Homepage

Ratchet Tie-Down Strap Set, Reflective, 4PK

  • Mfr # FH-013

  • Zoro # G422782338


product price: $47.99
/pk 4, $12.00/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH-013
Zoro #
G422782338
UPC #
045734685888
Country of Origin
Viet Nam

Description

Secure your cargo with confidence using the ProSource FH-013 Reflective Ratchet Tie-Down Strap Set, designed to provide reliable fastening power with enhanced nighttime visibility for safer transport. This heavy-duty tie-down system features high-visibility reflective striping woven into the polyester webbing, making your secured loads easier to see in low-light conditions and improving safety during night hauling or roadside stops. The professional-grade ratchet mechanism delivers precise tensioning control with an easy-to-operate handle, allowing you to quickly tighten straps to the optimal tension for secure cargo restraint without over-tightening. Constructed from durable polyester webbing engineered to resist abrasion, UV damage, and weathering, these straps maintain their strength and integrity through countless loading cycles and harsh outdoor conditions. Heavy-duty steel hooks feature protective PE coating to prevent scratching or damaging cargo surfaces, trailer beds, or anchor points during use and storage. The molded steel ratchet handle incorporates polypropylene grip material for comfortable operation even when wearing work gloves, while the smooth ratchet action enables effortless tightening and quick-release functionality. Ideal for securing loads in pickup truck beds, on utility trailers, flatbed trailers, or any cargo-hauling application where reliable tie-down performance is essential. Perfect for contractors, landscapers, moving companies, outdoor enthusiasts, and anyone who regularly transports equipment, materials, or recreational gear. The reflective feature provides added safety compliance and peace of mind when hauling cargo on highways or in areas with reduced visibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.