Zoro Homepage

Sink Strainer with Adjustable Post, 3.3 in Dia, For: 3-1/2 to 4 in Dia Sink Basket

  • Mfr # 24464-3L

  • Zoro # G816567541


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24464-3L
Zoro #
G816567541
UPC #
45734995932
Country of Origin
Taiwan, Province of China

Description

This ProSource strainer basket can work as a kitchen sink stopper or sink strainer by pushing it down or pulling it out a bit. Compared to the stem tab type of strainer stopper, the spring clip structure plunger makes it easier to swift from stopper to strainer. Push it into the bottom, it's a stopper, pull it out a bit, it's a strainer. The diameter of this kitchen sink drain strainer fits most standard sink drains with a narrow rectangular hole in the center. This kitchen drain stopper is made from solid stainless steel construction which is built to last. A chrome plated finish gives a delicate metal texture, which perfectly matches your sink style. This kitchen sink drain catcher traps food debris to prevent clogs in your sink, draining water easily through the 32 bar holes on the basket.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.