Zoro Homepage

Storeroom Lockset, Stainless Steel, Commercial, 2 Grade, SC1 Keyway, 2-3/4 in Backset, Dead Locking

  • Mfr # C365BV-PS

  • Zoro # G116083710


product price: $48.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C365BV-PS
Zoro #
G116083710
UPC #
45734656932
Country of Origin
Taiwan, Province of China

Description

ProSource Storeroom Lockset, Commercial Commercial/Residential, 2 Grade, 2-3/4 in Backset, Locking/Unlocking Type: Dead Locking, Ball Design, Fixed Backset, 1 in Edge Bore Diameter, 2-1/8 in Cross Bore Diameter, 1-3/4 to 1-3/8 in Door Thickness, 6-Pin Cylinder, 1-Cylinder, SC1 Keyway, Different Key, Fixed Latch, 1 x 2-1/4 in Faceplate, T-Style Strike, 1-1/8 x 2-3/4 in Strike, 1/2 in Bolt Throw, Stainless Steel, Stainless Steel, Stainless Steel, Dimensions: 428 x 295 x 233 mm, Includes: 2 Keys

Restrictions

WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.