Zoro Homepage

Stretch Cord, 8 mm Dia, 48 in L, Polypropylene, Yellow, Hook End

  • Mfr # FH4036

  • Zoro # G213762136


product price: $7.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH4036
Zoro #
G213762136
UPC #
45734637931
Country of Origin
China

Description

ProSource Stretch Cord, End Type: Hook, End Material: Plastic, End Size: 3/4 in, Core Material: Rubber, Polypropylene, Yellow, 48 in L, 8 mm Dia, Includes: 2

Restrictions

WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.