Zoro Homepage

Tarp, 10 Mil, White, Plastic

  • Mfr # TW1015

  • Zoro # G607497798


product price: $26.15
/ea

Key Features

Color
White
Tarp Material
Plastic
Thickness
10 Mil
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW1015
Zoro #
G607497798
UPC #
45734672024
Country of Origin
Viet Nam

Dimensions

Thickness
10 Mil

Details

Color
White
Tarp Material
Plastic
Item
Tarp
Grommet Material
Aluminum
Grommet Spacing
18 in

Description

ProSource Tarp, Plastic, White, 15 ft L, 10 ft W, 10 mil Thick, Grommet Spacing 18 in, Grommet Material Aluminum, Resists Sunlight, Tear, UV Rays, Water, Suitable for Camping, hunting, tent fly, storage cover, canopy, boat cover, woodpile cover

Restrictions

WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.