Zoro Homepage

Tie-Down, 1 in W, 16 in L, Yellow, J-Hook End Fitting, Steel End Fitting

  • Mfr # FH64058

  • Zoro # G014149242


product price: $20.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH64058
Zoro #
G014149242
UPC #
45734625891
Country of Origin
China

Description

ProSource Tie-Down, Breaking Strength: 3000 lb, End Fitting Type: J-Hook, End Fitting Material: Steel, Adjustment Type: Ratchet, Yellow, 16 in L, 1 in W

Restrictions

WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.