Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Paper Roller, Plastic

  • Mfr # PMB-001-3L

  • Zoro # G307386064


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
White
Dispenser Height
3.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMB-001-3L
Zoro #
G307386064
UPC #
45734991873
Country of Origin
China

Dimensions

Dispenser Height
3.07 in
Dispenser Width
4.88 in
Dispenser Depth
3.63 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
White

Description

This toilet paper roller fits most brackets and the tissue holder's color white will match most of your preexisting fixtures It is constructed from durable plastic For optimal performance, this holder is springloaded with universal tapered tips

Restrictions

WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.