Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Wheel, Aluminum/Steel, 1/2 in dia

  • Mfr # 703015

  • Zoro # G512923672


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW Hub End
Wheel Width
11 15/16 in
Wheel Material
Aluminum/Steel
Hub Type
Convex
Wheel Material Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703015
Zoro #
G512923672
UPC #
662766329070
Country of Origin
United States

Dimensions

Wheel Width
11 15/16 in
Bore Diameter
1/2 in
Wheel Diameter
11 15/16 in

Details

Rotation
CW Hub End
Wheel Material
Aluminum/Steel
Item
Blower Wheel
Hub Type
Convex
Wheel Material Finish
Galvanized
Market
Commercial, Residential
Number of Inlets
2
Compatible with Brand
Rheem, Ruud, Weatherking
Wheel Type
Forward-Curved
Wheel Hub Position
Center
Compatible with Manufacturer Model Number
WH1PZ6024STANNJ, WH2T6024STANNJ
Number of Blades
54
Application
Air Handling Units, Commercial Split, Fan Coil Units, Packaged Systems, Residential Furnaces
Product Type
Blower Wheel
Includes Set Screws
Yes
Blade Shape
Convex
Compatible Manufacturer Model Number
WH1PZ6024STANNJ, WH2T6024STANNJ
Compatible Manufacturer Part Number
WH1PZ6024STANNJ, WH2T6024STANNJ
Compatible with Manufacturer Model No.
WH1PZ6024STANNJ, WH2T6024STANNJ
Compatible with Mfr. Model No.
WH1PZ6024STANNJ, WH2T6024STANNJ
For Use with Mfr Model Number
WH1PZ6024STANNJ, WH2T6024STANNJ
For Use With Mfr. Model Number
WH1PZ6024STANNJ, WH2T6024STANNJ
Compatible Pump Manufacturer Part Number
WH1PZ6024STANNJ, WH2T6024STANNJ
Compatible Mfr. Model Number
WH1PZ6024STANNJ, WH2T6024STANNJ

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 11 15/16 in, Wheel Width 11 15/16 in, Bore Diameter 1/2 in, Wheel Material Aluminum/Steel, Rotation CW Hub End, Hub Type Convex, Wheel Hub Position Center, Number of Blades 54, Includes Set Screws Yes, Blade Shape Convex, Compatible with Grainger Part Number 821DG1, Compatible with Brand Rheem, Ruud, Weatherking, Compatible with Manufacturer Model Number WH1PZ6024STANNJ, WH2T6024STANNJ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.