Blower Wheel, Aluminum/Steel, 1/2 in dia

  • Mfr # PD703026

  • Zoro # G012923882


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW Hub End
Wheel Width
7 1/8 in
Wheel Material
Aluminum/Steel
Wheel Hub Position
Center
Compatible with Manufacturer Model Number
W801T0754A17UHNNAS, W801T0754A17UHSNAS, W801T0754A21UHNNAS, W801T0754A21UHSNAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD703026
Zoro #
G012923882
UPC #
662766519402
Country of Origin
United States

Dimensions

Wheel Width
7 1/8 in
Bore Diameter
1/2 in
Wheel Diameter
11 15/16 in

Details

Rotation
CW Hub End
Wheel Material
Aluminum/Steel
Item
Blower Wheel
Wheel Hub Position
Center
Compatible with Manufacturer Model Number
W801T0754A17UHNNAS, W801T0754A17UHSNAS, W801T0754A21UHNNAS, W801T0754A21UHSNAS
Includes Set Screws
Yes
Number of Blades
54
Number of Inlets
2
Blade Shape
Convex
Wheel Material Finish
Galvanized
Hub Type
Convex
Market
Commercial, Residential
Application
Air Handling Units, Commercial Split, Fan Coil Units, Packaged Systems, Residential Furnaces
Wheel Type
Forward-Curved
Compatible with Brand
Rheem, Ruud, Weatherking
Product Type
Blower Wheel
Compatible Manufacturer Model Number
W801T0754A17UHNNAS, W801T0754A17UHSNAS, W801T0754A21UHNNAS, W801T0754A21UHSNAS
Compatible Manufacturer Part Number
W801T0754A17UHNNAS, W801T0754A17UHSNAS, W801T0754A21UHNNAS, W801T0754A21UHSNAS
Compatible with Manufacturer Model No.
W801T0754A17UHNNAS, W801T0754A17UHSNAS, W801T0754A21UHNNAS, W801T0754A21UHSNAS
Compatible with Mfr. Model No.
W801T0754A17UHNNAS, W801T0754A17UHSNAS, W801T0754A21UHNNAS, W801T0754A21UHSNAS
For Use with Mfr Model Number
W801T0754A17UHNNAS, W801T0754A17UHSNAS, W801T0754A21UHNNAS, W801T0754A21UHSNAS
For Use With Mfr. Model Number
W801T0754A17UHNNAS, W801T0754A17UHSNAS, W801T0754A21UHNNAS, W801T0754A21UHSNAS
Compatible Pump Manufacturer Part Number
W801T0754A17UHNNAS, W801T0754A17UHSNAS, W801T0754A21UHNNAS, W801T0754A21UHSNAS
Compatible Mfr. Model Number
W801T0754A17UHNNAS, W801T0754A17UHSNAS, W801T0754A21UHNNAS, W801T0754A21UHSNAS

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 11 15/16 in, Wheel Width 7 1/8 in, Bore Diameter 1/2 in, Wheel Material Aluminum/Steel, Rotation CW Hub End, Hub Type Convex, Wheel Hub Position Center, Number of Blades 54, Includes Set Screws Yes, Blade Shape Convex, Compatible with Grainger Part Number 821DG7, 821DG8, 821DH2, Compatible with Brand Rheem, Ruud, Weatherking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.