Blower Wheel, Aluminum/Steel, 1/2 in dia

  • Mfr # PD703027

  • Zoro # G812923839


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW Hub End
Wheel Width
8 1/16 in
Wheel Material
Aluminum/Steel
Wheel Type
Forward-Curved
Includes Set Screws
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD703027
Zoro #
G812923839
UPC #
662766519419
Country of Origin
United States

Dimensions

Wheel Width
8 1/16 in
Wheel Diameter
11 15/16 in
Bore Diameter
1/2 in

Details

Rotation
CW Hub End
Wheel Material
Aluminum/Steel
Item
Blower Wheel
Wheel Type
Forward-Curved
Includes Set Screws
Yes
Number of Inlets
2
Compatible with Manufacturer Model Number
W951T0603A17M4SNAS, W951T0703A17M4SNAS
Number of Blades
54
Wheel Material Finish
Galvanized
Compatible with Brand
Rheem, Ruud, Weatherking
Application
Air Handling Units, Commercial Split, Fan Coil Units, Packaged Systems, Residential Furnaces
Wheel Hub Position
Center
Market
Commercial, Residential
Product Type
Blower Wheel
Hub Type
Convex
Blade Shape
Convex
Compatible Manufacturer Model Number
W951T0603A17M4SNAS, W951T0703A17M4SNAS
Compatible Manufacturer Part Number
W951T0603A17M4SNAS, W951T0703A17M4SNAS
Compatible with Manufacturer Model No.
W951T0603A17M4SNAS, W951T0703A17M4SNAS
Compatible with Mfr. Model No.
W951T0603A17M4SNAS, W951T0703A17M4SNAS
For Use with Mfr Model Number
W951T0603A17M4SNAS, W951T0703A17M4SNAS
For Use With Mfr. Model Number
W951T0603A17M4SNAS, W951T0703A17M4SNAS
Compatible Pump Manufacturer Part Number
W951T0603A17M4SNAS, W951T0703A17M4SNAS
Compatible Mfr. Model Number
W951T0603A17M4SNAS, W951T0703A17M4SNAS

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 11 15/16 in, Wheel Width 8 1/16 in, Bore Diameter 1/2 in, Wheel Material Aluminum/Steel, Rotation CW Hub End, Hub Type Convex, Wheel Hub Position Center, Number of Blades 54, Includes Set Screws Yes, Blade Shape Convex, Compatible with Grainger Part Number 821DH9, 821DJ0, Compatible with Brand Rheem, Ruud, Weatherking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.