Zoro Homepage

Compressor, 25100 BtuH

  • Mfr # 55-102045-185

  • Zoro # G812923914


product price: $2,581.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Standards
UL Listed
Evaporating Temp @ ARI Standards
45 Degrees F
Includes
Grommets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-102045-185
Zoro #
G812923914
UPC #
662766716658
Country of Origin
United States

Dimensions

Discharge Line Connection Size
1/2 in
Mounting Length
7 1/2 in
Overall Length
9 11/16 in
Overall Width
9 11/16 in
Overall Height
16 1/16 in
Mounting Width
7 1/2 in
Suction Line Connection Size
3/4 in
Mounting Height
3/4 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Standards
UL Listed
Evaporating Temp @ ARI Standards
45 Degrees F
Includes
Grommets
Condensing Temp @ ARI Standards
130 Degrees F
Application
Commercial, Residential
Liquid Temp @ ARI Standards
115 Degrees F
Return Gas Temp @ ARI Standards
65 Degrees F
A2L Compatibility
Not A2L Compatible
Warranty
1 yr
For Refrigerant Group
HFC
Starting Capacitance
88 to 106/330
Current
1.45 A
Suction Line Connection Gender
Female
Frequency
60 Hz
For Potential Relay - Manufacturer Model Number
040-0166-37
Running Capacitance
40/440
For Refrigerant Type
R-410A
Product Type
Compressor
Discharge Line Connection Gender
Female
Flow Rate - Maximum
366 lb/hr
Compressor Protection
Hermetic
Electrical Connection Type
Molded Plug
Suction Line Connection Type
Stub
Cooling Capacity
25,100 BtuH
For Lubricant Type
Polyol Ester
Discharge Line Connection Type
Stub
Application Temperature
Air Conditioning
Compressor Type
Scroll
Power Consumption
2,370 W

Description

Compressor, Voltage 208 to 230V AC, Single Phase, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Standards UL Listed, Includes Grommets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.