Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 26400 BtuH

  • Mfr # 55-107225-184

  • Zoro # G512923825


product price: $1,827.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Application
Commercial, Residential
Includes
Grommets
Condensing Temp @ ARI Standards
115 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-107225-184
Zoro #
G512923825
UPC #
662766718164
Country of Origin
Mexico

Dimensions

Overall Height
15 7/16 in
Mounting Height
3/4 in
Mounting Width
7 1/2 in
Suction Line Connection Size
3/4 in
Mounting Length
7 1/2 in
Discharge Line Connection Size
1/2 in
Overall Width
9 1/4 in
Overall Length
9 1/4 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Application
Commercial, Residential
Includes
Grommets
Condensing Temp @ ARI Standards
115 Degrees F
Standards
UL Listed
Evaporating Temp @ ARI Standards
50 Degrees F
Running Capacitance
35/370 or 440
Power Consumption
1,703 W
For Potential Relay - Manufacturer Model Number
ZCPRZ2AE5-247
Discharge Line Connection Gender
Female
Application Temperature
Air Conditioning
Discharge Line Connection Type
Stub
Product Type
Compressor
Warranty
1 yr
Compressor Type
Scroll
For Refrigerant Group
HFC
Suction Line Connection Type
Stub
Suction Line Connection Gender
Female
Starting Capacitance
88 to 106/330
Cooling Capacity
26,400 BtuH
Current
11 A
A2L Compatibility
Not A2L Compatible
For Lubricant Type
Polyol Ester
Electrical Connection Type
Molded Plug
Frequency
60 Hz
For Refrigerant Type
R-410A
Compressor Protection
Hermetic

Description

Compressor, Voltage 208 to 230V AC, Single Phase, Evaporating Temp @ ARI Standards 50 Degrees F, Condensing Temp @ ARI Standards 115 Degrees F, Standards UL Listed, Includes Grommets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.