Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 32500 BtuH

  • Mfr # 55-107225-193

  • Zoro # G912924736


product price: $1,850.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Includes
Grommets
Application
Commercial, Residential
Condensing Temp @ ARI Standards
115 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-107225-193
Zoro #
G912924736
UPC #
662766718201
Country of Origin
Mexico

Dimensions

Overall Height
15 7/16 in
Mounting Height
3/4 in
Mounting Length
7 1/2 in
Suction Line Connection Size
3/4 in
Overall Length
9 1/4 in
Overall Width
9 1/4 in
Mounting Width
7 1/2 in
Discharge Line Connection Size
1/2 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Includes
Grommets
Application
Commercial, Residential
Condensing Temp @ ARI Standards
115 Degrees F
Standards
UL Listed
Evaporating Temp @ ARI Standards
50 Degrees F
Discharge Line Connection Gender
Female
Running Capacitance
40/370 or 440
Product Type
Compressor
Current
10 A
Electrical Connection Type
Molded Plug
Suction Line Connection Type
Stub
Compressor Protection
Hermetic
Discharge Line Connection Type
Stub
Warranty
1 yr
For Lubricant Type
Polyol Ester
For Potential Relay - Manufacturer Model Number
ZCPRZ2AE5-247
For Refrigerant Group
HFC
Application Temperature
Air Conditioning
Frequency
60 Hz
Suction Line Connection Gender
Female
Starting Capacitance
88 to 106/330
A2L Compatibility
Not A2L Compatible
Compressor Type
Scroll
Power Consumption
2,006 W
Cooling Capacity
32,500 BtuH
For Refrigerant Type
R-410A

Description

Compressor, Voltage 208 to 230V AC, Single Phase, Evaporating Temp @ ARI Standards 50 Degrees F, Condensing Temp @ ARI Standards 115 Degrees F, Standards UL Listed, Includes Grommets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.