Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 38000 BtuH

  • Mfr # 55-107225-194

  • Zoro # G512924648


product price: $1,877.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Condensing Temp @ ARI Standards
115 Degrees F
Includes
Grommets
Application
Commercial, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-107225-194
Zoro #
G512924648
UPC #
662766718218
Country of Origin
Mexico

Dimensions

Mounting Length
7 1/2 in
Overall Length
9 1/4 in
Overall Height
15 7/16 in
Suction Line Connection Size
3/4 in
Discharge Line Connection Size
1/2 in
Overall Width
9 1/4 in
Mounting Height
3/4 in
Mounting Width
7 1/2 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Condensing Temp @ ARI Standards
115 Degrees F
Includes
Grommets
Application
Commercial, Residential
Standards
UL Listed
Evaporating Temp @ ARI Standards
50 Degrees F
Power Consumption
2,436 W
For Potential Relay - Manufacturer Model Number
ZCPRZ2AE5-247
Suction Line Connection Type
Stub
Current
15 A
A2L Compatibility
Not A2L Compatible
Suction Line Connection Gender
Female
For Refrigerant Group
HFC
Product Type
Compressor
Compressor Protection
Hermetic
Warranty
1 yr
For Lubricant Type
Polyol Ester
Compressor Type
Scroll
For Refrigerant Type
R-410A
Cooling Capacity
38,000 BtuH
Running Capacitance
40/370 or 440
Frequency
60 Hz
Electrical Connection Type
Molded Plug
Starting Capacitance
88 to 106/330
Discharge Line Connection Type
Stub
Discharge Line Connection Gender
Female
Application Temperature
Air Conditioning

Description

Compressor, Voltage 208 to 230V AC, Single Phase, Evaporating Temp @ ARI Standards 50 Degrees F, Condensing Temp @ ARI Standards 115 Degrees F, Standards UL Listed, Includes Grommets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.