Zoro Homepage

Compressor, 45000 BtuH

  • Mfr # 55-107225-190

  • Zoro # G612924708


product price: $2,058.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Condensing Temp @ ARI Standards
115 Degrees F
Application
Commercial, Residential
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-107225-190
Zoro #
G612924708
UPC #
662766718171
Country of Origin
Mexico

Dimensions

Suction Line Connection Size
7/8 in
Overall Width
9 1/4 in
Mounting Width
7 1/2 in
Mounting Height
3/4 in
Discharge Line Connection Size
1/2 in
Overall Length
9 1/4 in
Overall Height
16 11/16 in
Mounting Length
7 1/2 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Condensing Temp @ ARI Standards
115 Degrees F
Application
Commercial, Residential
Standards
UL Listed
Evaporating Temp @ ARI Standards
50 Degrees F
Includes
Grommets
Frequency
60 Hz
Power Consumption
2,813 W
Suction Line Connection Gender
Female
Current
20 A
Starting Capacitance
88 to 106/330
Discharge Line Connection Type
Stub
Suction Line Connection Type
Stub
Warranty
1 yr
Compressor Protection
Hermetic
For Potential Relay - Manufacturer Model Number
ZCPRZ2AE5-247
Discharge Line Connection Gender
Female
Running Capacitance
45/440
Product Type
Compressor
Compressor Type
Scroll
A2L Compatibility
Not A2L Compatible
Electrical Connection Type
Molded Plug
For Refrigerant Group
HFC
For Refrigerant Type
R-410A
For Lubricant Type
Polyol Ester
Application Temperature
Air Conditioning
Cooling Capacity
45,000 BtuH

Description

Compressor, Voltage 208 to 230V AC, Single Phase, Evaporating Temp @ ARI Standards 50 Degrees F, Condensing Temp @ ARI Standards 115 Degrees F, Standards UL Listed, Includes Grommets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.