Zoro Homepage

Compressor, 51500 BtuH

  • Mfr # 55-107225-195

  • Zoro # G112924673


product price: $2,130.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Application
Commercial, Residential
Includes
Grommets
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-107225-195
Zoro #
G112924673
UPC #
662766717228
Country of Origin
Mexico

Dimensions

Mounting Length
7 1/2 in
Mounting Width
7 1/2 in
Mounting Height
3/4 in
Overall Width
9 1/4 in
Discharge Line Connection Size
1/2 in
Suction Line Connection Size
7/8 in
Overall Length
9 1/4 in
Overall Height
16 11/16 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Application
Commercial, Residential
Includes
Grommets
Standards
UL Listed
Condensing Temp @ ARI Standards
115 Degrees F
Evaporating Temp @ ARI Standards
50 Degrees F
Discharge Line Connection Gender
Female
Electrical Connection Type
Molded Plug
Running Capacitance
35/440
For Refrigerant Group
HFC
Power Consumption
3,219 W
Warranty
1 yr
Frequency
60 Hz
For Lubricant Type
Polyol Ester
Discharge Line Connection Type
Stub
Compressor Protection
Hermetic
Product Type
Compressor
For Potential Relay - Manufacturer Model Number
ZCPRZ2AE5-247
Compressor Type
Scroll
Suction Line Connection Gender
Female
Starting Capacitance
88 to 106/330
Current
22 A
For Refrigerant Type
R-410A
Application Temperature
Air Conditioning
A2L Compatibility
Not A2L Compatible
Suction Line Connection Type
Stub
Cooling Capacity
51,500 BtuH

Description

Compressor, Voltage 208 to 230V AC, Single Phase, Evaporating Temp @ ARI Standards 50 Degrees F, Condensing Temp @ ARI Standards 115 Degrees F, Standards UL Listed, Includes Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.