Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 52100 BtuH

  • Mfr # 55-107225-189

  • Zoro # G712923588


product price: $1,844.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Condensing Temp @ ARI Standards
115 Degrees F
Includes
Grommets
Application
Commercial, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-107225-189
Zoro #
G712923588
UPC #
662766717273
Country of Origin
Mexico

Dimensions

Mounting Width
7 1/2 in
Overall Width
9 1/4 in
Mounting Height
3/4 in
Overall Height
16 7/16 in
Suction Line Connection Size
7/8 in
Mounting Length
7 1/2 in
Overall Length
9 1/4 in
Discharge Line Connection Size
1/2 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Condensing Temp @ ARI Standards
115 Degrees F
Includes
Grommets
Application
Commercial, Residential
Standards
UL Listed
Evaporating Temp @ ARI Standards
50 Degrees F
For Refrigerant Group
HFC
Power Consumption
3,120 W
Product Type
Compressor
For Potential Relay - Manufacturer Model Number
ZCPRZ2AE5-247
For Refrigerant Type
R-410A
Electrical Connection Type
Molded Plug
Current
18 A
Suction Line Connection Gender
Female
Application Temperature
Air Conditioning
Discharge Line Connection Gender
Female
Discharge Line Connection Type
Stub
Cooling Capacity
52,100 BtuH
For Lubricant Type
Polyol Ester
Frequency
60 Hz
Suction Line Connection Type
Stub
Starting Capacitance
88 to 106/330
Running Capacitance
70/440
Compressor Protection
Hermetic
Compressor Type
Scroll
A2L Compatibility
Not A2L Compatible
Warranty
1 yr

Description

Compressor, Voltage 208 to 230V AC, Single Phase, Evaporating Temp @ ARI Standards 50 Degrees F, Condensing Temp @ ARI Standards 115 Degrees F, Standards UL Listed, Includes Grommets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.