Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 64100 BtuH

  • Mfr # 55-107225-191

  • Zoro # G012923578


product price: $2,094.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Application
Commercial, Residential
Standards
UL Listed
Evaporating Temp @ ARI Standards
50 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-107225-191
Zoro #
G012923578
UPC #
662766718188
Country of Origin
Mexico

Dimensions

Suction Line Connection Size
7/8 in
Mounting Length
7 1/2 in
Mounting Width
7 1/2 in
Overall Length
9 1/4 in
Overall Width
9 1/4 in
Overall Height
16 11/16 in
Mounting Height
3/4 in
Discharge Line Connection Size
1/2 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Application
Commercial, Residential
Standards
UL Listed
Evaporating Temp @ ARI Standards
50 Degrees F
Condensing Temp @ ARI Standards
115 Degrees F
Includes
Grommets
Cooling Capacity
64,100 BtuH
Power Consumption
4,006 W
Electrical Connection Type
Molded Plug
Starting Capacitance
88 to 106/330
Suction Line Connection Type
Stub
Current
24 A
For Refrigerant Group
HFC
For Lubricant Type
Polyol Ester
Application Temperature
Air Conditioning
Warranty
1 yr
Product Type
Compressor
Discharge Line Connection Gender
Female
For Potential Relay - Manufacturer Model Number
ZCPRZ2AE5-247
Running Capacitance
45/440
Compressor Protection
Hermetic
Compressor Type
Scroll
For Refrigerant Type
R-410A
Frequency
60 Hz
Suction Line Connection Gender
Female
Discharge Line Connection Type
Stub
A2L Compatibility
Not A2L Compatible

Description

Compressor, Voltage 208 to 230V AC, Single Phase, Evaporating Temp @ ARI Standards 50 Degrees F, Condensing Temp @ ARI Standards 115 Degrees F, Standards UL Listed, Includes Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.