Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Board, Integrated, 240V AC

  • Mfr # 47-100436-09

  • Zoro # G112923645


product price: $74.59
/ea

Key Features

Control Voltage
24V AC
Application
HVAC
Compatible with Manufacturer Model Number
RB2TZ, RF2TZ, RH2TZ
Board Type
Integrated
Compatible with Brand
Rheem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47-100436-09
Zoro #
G112923645
UPC #
662766720310
Country of Origin
Multiple

Details

Item
Control Board
Control Voltage
24V AC
Application
HVAC
Compatible with Manufacturer Model Number
RB2TZ, RF2TZ, RH2TZ
Board Type
Integrated
Compatible with Brand
Rheem
Input Voltage
240V AC
Items Controlled
ECMx Blowers
Compatible with Series
WH2TZ
Replacement Type
OEM
Product Type
Furnace Control Board
Compatible Manufacturer Model Number
RB2TZ, RF2TZ, RH2TZ
Compatible Manufacturer Part Number
RB2TZ, RF2TZ, RH2TZ
Compatible with Manufacturer Model No.
RB2TZ, RF2TZ, RH2TZ
Compatible with Mfr. Model No.
RB2TZ, RF2TZ, RH2TZ
For Use with Mfr Model Number
RB2TZ, RF2TZ, RH2TZ
For Use With Mfr. Model Number
RB2TZ, RF2TZ, RH2TZ
Compatible Pump Manufacturer Part Number
RB2TZ, RF2TZ, RH2TZ
Compatible Mfr. Model Number
RB2TZ, RF2TZ, RH2TZ

Description

Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Rheem, Compatible with Series WH2TZ, OEM Replacement Part Number Not Applicable, Control Voltage 24V AC, Input Voltage 240V AC, Items Controlled ECMx Blowers, Product Type Furnace Control Board, Application HVAC, Compatible with Manufacturer Model Number RB2TZ, RF2TZ, RH2TZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.