Zoro Homepage

Fan Blade, Al/Galvanized Steel, 20 in dia

  • Mfr # 70-101323-33

  • Zoro # G012923967


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
20 in
Bore Dia. (In.)
1/2 in
Pitch (Deg.)
24 Degrees
Number of Blades
3
Rotation
CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-101323-33
Zoro #
G012923967
UPC #
662766554595
Country of Origin
Mexico

Dimensions

Propeller Dia. (In.)
20 in
Bore Dia. (In.)
1/2 in

Details

Pitch (Deg.)
24 Degrees
Number of Blades
3
Rotation
CCW
Propeller Material
Aluminum; Galvanized Steel
For Use With
Pool Heaters, Residential Air Conditioning Condensing Units, Residential Heat Pumps, Residential Ventilation
Item
Fan Blade
Requires
Integral Hub

Description

Fan Blade, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 1/2 in, Pitch (Deg.) 24 Degrees , CCW Rotation, Number of Blades 3, Propeller Material Aluminum; Galvanized Steel, For Use With Pool Heaters, Residential Air Conditioning Condensing Units, Residential Heat Pumps, Residential Ventilation, Requires Integral Hub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.