Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Blade, Al/Galvanized Steel, 24 in dia

  • Mfr # 70-102345-23

  • Zoro # G712923830


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
1/2 in
Number of Blades
2
Rotation
CCW
Propeller Material
Aluminum; Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-102345-23
Zoro #
G712923830
UPC #
662766719185
Country of Origin
Multiple

Dimensions

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
1/2 in

Details

Number of Blades
2
Rotation
CCW
Propeller Material
Aluminum; Galvanized Steel
Item
Fan Blade

Description

Fan Blade, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, CCW Rotation, Number of Blades 2, Propeller Material Aluminum; Galvanized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.