Gas Furnace Conv Kit, 5/8 in L, 13/16 in W

  • Mfr # FP-15

  • Zoro # G712924776


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1/2 in
Conversion Type
NG to LP
Product Type
Heater Accessories
Accessory Type
LP Conversion Kit
Function
Convert Natural Gas Units to Liquid Petroleum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-15
Zoro #
G712924776
UPC #
662766244021
Country of Origin
Mexico

Dimensions

Overall Height
1/2 in
Overall Length
5/8 in
Overall Width
13/16 in

Details

Item
Gas Furnace Conversion Kit
Conversion Type
NG to LP
Product Type
Heater Accessories
Accessory Type
LP Conversion Kit
Function
Convert Natural Gas Units to Liquid Petroleum
Compatible with Product Type
Gas Furnaces

Description

Gas Furnace Conversion Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.